BUSS 170M6145 FUSE 700A 1250V 3/110

Item #: 0952830

Cat #: 170M6145

UPC: 051712262972

$ 1500.73 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6145 FUSE 700A 1250V

Overview

BUS 170M6145 FUSE 700A 1250V
Also known as: 051712262972, 170M6145, BUS170M6145

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse