BUSS 170M6144 FUSE 630A 1250V 3/110

Item #: 0952828

Cat #: 170M6144

UPC: 051712792028

$ 954.89 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6144 FUSE 630A 1250V

Overview

BUS 170M6144 FUSE 630A 1250V
Also known as: 051712792028, 170M6144, BUS170M6144

Specifications

Amps: 630
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 630
Interrupt Rating DC: 100 kA
Type: Square Body