FUSE 550A 1250V 3/110

Item #: 0952826

Cat #: 170M6143

UPC: 051712792004

$ 997.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 550A 1250V 3/110 AR CU

Overview

FUSE 550A 1250V 3/110 AR CU
Also known as: 051712792004, 170M6143, BUS170M6143

Specifications

Type: Square Body
Interrupt Rating DC: 100 kA
Type: Square Body
Interrupt Rating DC: 100 kA