BUSS 170M6142 FUSE 500A 1250V 3/110

Item #: 0952823

Cat #: 170M6142

UPC: 051712262965

$ 1432.59 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6142 FUSE 500A 1250V

Overview

BUS 170M6142 FUSE 500A 1250V
Also known as: 051712262965, 170M6142, BUS170M6142

Specifications

No Specifications Available