BUSS 170M6141 FUSE 450A 1250V 3/110

Item #: 0952821

Cat #: 170M6141

UPC: 051712262958

$ 1304.72 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6141 FUSE 450A 1250V

Overview

BUS 170M6141 FUSE 450A 1250V
Also known as: 051712262958, 170M6141, BUS170M6141

Specifications

No Specifications Available