BUSS 170M6140 FUSE 400A 1250V 3/110

Item #: 0952819

Cat #: 170M6140

UPC: 051712262941

$ 1220.64 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6140 FUSE 400A 1250V

Overview

BUS 170M6140 FUSE 400A 1250V
Also known as: 051712262941, 170M6140, BUS170M6140

Specifications

No Specifications Available