BUSS 170M6119 FUSE 1600A 690V 3KN/8

Item #: 0952810

Cat #: 170M6119

UPC: 051712262897

$ 1663.09 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6119 FUSE 1600A 690V

Overview

BUS 170M6119 FUSE 1600A 690V
Also known as: 051712262897, 170M6119, BUS170M6119

Specifications

No Specifications Available