BUSS 170M6117 FUSE 1400A 690V 3KN/8

Item #: 0952805

Cat #: 170M6117

UPC: 051712262873

$ 1458.58 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6117 FUSE 1400A 690V

Overview

BUS 170M6117 FUSE 1400A 690V
Also known as: 051712262873, 170M6117, BUS170M6117

Specifications

No Specifications Available