BUSS 170M6116 FUSE 1250A 690V 3KN/8

Item #: 0952803

Cat #: 170M6116

UPC: 051712262866

$ 1346.51 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6116 FUSE 1250A 690V

Overview

BUS 170M6116 FUSE 1250A 690V
Also known as: 051712262866, 170M6116, BUS170M6116

Specifications

No Specifications Available