FUSE 900A 690V 3KN/80 AR UC

Item #: 0952796

Cat #: 170M6113

UPC: 051712262842

$ 1315.42 EA
Company wide:
0 in stock
Documents & Guides
900AMP 700V HIGH SPEED FUSE

Overview

900AMP 700V HIGH SPEED FUSE
Also known as: 051712262842, 170M6113, BUS170M6113

Specifications

Amps: 900
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200
Type: Square Body, Square