FUSE 800A 690V 3KN/80 AR UC

Item #: 0952794

Cat #: 170M6112

UPC: 051712262835

$ 1315.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
800AMP 700V HS FUSE

Overview

800AMP 700V HS FUSE
Also known as: 051712262835, 170M6112, BUS170M6112

Specifications

Type: Square Body, Square
Amps: 800
Interrupt Rating DC: 200
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 800