BUSS 170M6111 FUSE 700A 690V 3KN/80

Item #: 0952791

Cat #: 170M6111

UPC: 051712262828

$ 1220.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6111 FUSE 700A 690V 3

Overview

BUS 170M6111 FUSE 700A 690V 3
Also known as: 051712262828, 170M6111, BUS170M6111

Specifications

Amps: 700
Type: Square Body
Amps: 700
Type: Square Body