BUSS 170M6110 FUSE 630A 690V 3KN/80

Item #: 0952790

Cat #: 170M6110

UPC: 051712262811

$ 1220.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6110 FUSE 630A 690V 3

Overview

BUS 170M6110 FUSE 630A 690V 3
Also known as: 051712262811, 170M6110, BUS170M6110

Specifications

Amps: 630
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 630
Interrupt Rating DC: 200
Type: Square Body, Square