BUSS 170M6067 FUSE 1400A 690V 3TN/8

Item #: 0952723

Cat #: 170M6067

UPC: 051712262743

$ 1377.41 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6067 FUSE 1400A 690V

Overview

BUS 170M6067 FUSE 1400A 690V
Also known as: 051712262743, 170M6067, BUS170M6067

Specifications

No Specifications Available