BUSS 170M6066 FUSE 1250A 690V 3TN/8

Item #: 0952721

Cat #: 170M6066

UPC: 051712262736

$ 1344.02 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6066 FUSE 1250A 690V

Overview

BUS 170M6066 FUSE 1250A 690V
Also known as: 051712262736, 170M6066, BUS170M6066

Specifications

No Specifications Available