BUSS 170M6065 FUSE 1100A 690V 3TN/8

Item #: 0952719

Cat #: 170M6065

UPC: 051712262729

$ 1028.02 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6065 FUSE 1100A 690V

Overview

BUS 170M6065 FUSE 1100A 690V
Also known as: 051712262729, 170M6065, BUS170M6065

Specifications

No Specifications Available