BUSS 170M6064 FUSE 1000A 690V 3TN/8

Item #: 0952717

Cat #: 170M6064

UPC: 051712262712

$ 1355.82 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6064 FUSE 1000A 690V

Overview

BUS 170M6064 FUSE 1000A 690V
Also known as: 051712262712, 170M6064, BUS170M6064

Specifications

No Specifications Available