BUSS 170M6035 FUSE 700A 690V 3STN/1

Item #: 0952699

Cat #: 170M6035

UPC: 051712792714

$ 946.38 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6035 FUSE 700A 690V 3

Overview

BUS 170M6035 FUSE 700A 690V 3
Also known as: 051712792714, 170M6035, BUS170M6035

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200