BUSS 170M6019 FUSE 1600A 690V 3/80

Item #: 0952694

Cat #: 170M6019

UPC: 051712262637

$ 1445.05 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6019 FUSE 1600A 690V

Overview

BUS 170M6019 FUSE 1600A 690V
Also known as: 051712262637, 170M6019, BUS170M6019

Specifications

No Specifications Available