BUSS 170M6018 FUSE 1500A 690V 3/80

Item #: 0952692

Cat #: 170M6018

UPC: 051712262620

$ 1626.08 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6018 FUSE 1500A 690V

Overview

BUS 170M6018 FUSE 1500A 690V
Also known as: 051712262620, 170M6018, BUS170M6018

Specifications

Amps: 1500
Type: Square Body, Square
Length: 4 in
Interrupt Rating DC: 200
Amps: 1500
Length: 4 in
Type: Square Body, Square
Interrupt Rating DC: 200