BUSS 170M6016 FUSE 1250A 690V 3/80

Item #: 0952686

Cat #: 170M6016

UPC: 051712262606

$ 1487.29 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6016 FUSE 1250A 690V

Overview

BUS 170M6016 FUSE 1250A 690V
Also known as: 051712262606, 170M6016, BUS170M6016

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 1250
Type: Square Body, Square
Amps: 1250
Interrupt Rating DC: 200