Fuse, 1000A, Square Body, Blade, Size 3, with Indicator, 690/700V

Item #: 0952682

Cat #: 170M6014

UPC: 051712792059

$ 837.86 EA
Company wide:
0 in stock
Documents & Guides
1000 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 3, Type -/80, With Visual Watts Indicator, 690 Volt AC (IEC), 700 Volt AC (UL)

Overview

1000 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 3, Type -/80, With Visual Watts Indicator, 690 Volt AC (IEC), 700 Volt AC (UL)
Also known as: 051712792059, 170M6014, BUS170M6014

Specifications

Type: Fuse, Square Body
Amps: 1000
Interrupt Rating DC: 200
Speed: High-Speed
Volts AC Range: 690 - 700
Type: Fuse, Square Body
Interrupt Rating DC: 200
Volts AC Range: 690 - 700
Amps: 1000
Speed: High-Speed