Fuse, 900A Square Body DIN 43-653, 3, Visual Indicator, 690/700V

Item #: 0952679

Cat #: 170M6013

UPC: 051712262583

$ 1223.34 EA
Company wide:
0 in stock
Documents & Guides
900 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)

Overview

900 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)
Also known as: 051712262583, 170M6013, BUS170M6013

Specifications

Amps: 900
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200
Type: Square Body, Square