BUSS 170M6010 FUSE 630A 690V 3/80 A

Item #: 0952677

Cat #: 170M6010

UPC: 051712262552

$ 1128.01 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6010 FUSE 630A 690V 3

Overview

BUS 170M6010 FUSE 630A 690V 3
Also known as: 051712262552, 170M6010, BUS170M6010

Specifications

No Specifications Available