BUSS 170M5990 FUSE 800A 1000V 2TN/1

Item #: 0952674

Cat #: 170M5990

UPC: 051712603508

$ 1080.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5990 FUSE 800A 1000V

Overview

BUS 170M5990 FUSE 800A 1000V
Also known as: 051712603508, 170M5990, BUS170M5990

Specifications

No Specifications Available