BUSS 170M5989 FUSE 700A 1000V 2TN/1

Item #: 0952673

Cat #: 170M5989

UPC: 051712603355

$ 940.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5989 FUSE 700A 1000V

Overview

BUS 170M5989 FUSE 700A 1000V
Also known as: 051712603355, 170M5989, BUS170M5989

Specifications

No Specifications Available