BUSS 170M5988 FUSE 630A 1000V 2TN/1

Item #: 0952672

Cat #: 170M5988

UPC: 051712603348

$ 932.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5988 FUSE 630A 1000V

Overview

BUS 170M5988 FUSE 630A 1000V
Also known as: 051712603348, 170M5988, BUS170M5988

Specifications

No Specifications Available