BUSS 170M5987 FUSE 550A 1000V 2TN/1

Item #: 0952671

Cat #: 170M5987

UPC: 051712603331

$ 732.64 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5987 FUSE 550A 1000V

Overview

BUS 170M5987 FUSE 550A 1000V
Also known as: 051712603331, 170M5987, BUS170M5987

Specifications

No Specifications Available