FUSE 500A 1000V

Item #: 0952670

Cat #: 170M5986

UPC: 051712603324

$ 724.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 500A 1000V 2TN/110 AR UR

Overview

FUSE 500A 1000V 2TN/110 AR UR
Also known as: 051712603324, 170M5986, BUS170M5986

Specifications

Type: Square Body
Type: Square Body