BUSS 170M5985 FUSE 450A 1000V 2TN/1

Item #: 0952669

Cat #: 170M5985

UPC: 051712603317

$ 748.67 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5985 FUSE 450A 1000V

Overview

BUS 170M5985 FUSE 450A 1000V
Also known as: 051712603317, 170M5985, BUS170M5985

Specifications

No Specifications Available