BUSS 170M5983 FUSE 350A 1000V 2TN/1

Item #: 0952667

Cat #: 170M5983

UPC: 051712602402

$ 644.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5983 FUSE 350A 1000V

Overview

BUS 170M5983 FUSE 350A 1000V
Also known as: 051712602402, 170M5983, BUS170M5983

Specifications

No Specifications Available