BUSS 170M5982 FUSE 315A 1000V 2TN/1

Item #: 0952666

Cat #: 170M5982

UPC: 051712602396

$ 639.48 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5982 FUSE 315A 1000V

Overview

BUS 170M5982 FUSE 315A 1000V
Also known as: 051712602396, 170M5982, BUS170M5982

Specifications

No Specifications Available