BUSS 170M5981 FUSE 250A 1000V 2TN/1

Item #: 0952665

Cat #: 170M5981

UPC: 051712602389

$ 541.95 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5981 FUSE 250A 1000V

Overview

BUS 170M5981 FUSE 250A 1000V
Also known as: 051712602389, 170M5981, BUS170M5981

Specifications

No Specifications Available