BUSS 170M5975 FUSE 800A 1000V 2KN/1

Item #: 0952664

Cat #: 170M5975

UPC: 051712602372

$ 1167.51 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5975 FUSE 800A 1000V

Overview

BUS 170M5975 FUSE 800A 1000V
Also known as: 051712602372, 170M5975, BUS170M5975

Specifications

No Specifications Available