BUSS 170M5973 FUSE 630A 1000V 2KN/1

Item #: 0952662

Cat #: 170M5973

UPC: 051712602358

$ 782.08 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5973 FUSE 630A 1000V

Overview

BUS 170M5973 FUSE 630A 1000V
Also known as: 051712602358, 170M5973, BUS170M5973

Specifications

No Specifications Available