BUSS 170M5971 FUSE 500A 1000V 2KN/1

Item #: 0952660

Cat #: 170M5971

UPC: 051712602334

$ 730.06 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5971 FUSE 500A 1000V

Overview

BUS 170M5971 FUSE 500A 1000V
Also known as: 051712602334, 170M5971, BUS170M5971

Specifications

No Specifications Available