BUSS 170M5969 FUSE 400A 1000V 2KN/1

Item #: 0952655

Cat #: 170M5969

UPC: 051712602297

$ 891.65 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5969 FUSE 400A 1000V

Overview

BUS 170M5969 FUSE 400A 1000V
Also known as: 051712602297, 170M5969, BUS170M5969

Specifications

No Specifications Available