BUSS 170M5956 FUSE 450A 1000V 2BKN/

Item #: 0952646

Cat #: 170M5956

UPC: 051712602228

$ 914.37 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5956 FUSE 450A 1000V

Overview

BUS 170M5956 FUSE 450A 1000V
Also known as: 051712602228, 170M5956, BUS170M5956

Specifications

No Specifications Available