BUSS BK/AGC-2-1/2-R BUSS SMALL DIME

Item #: 0952645

Cat #: BK/AGC-2-1/2-R

UPC: 051712656252

$ 1.42 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/AGC-2-1/2-R BUS SMALL

Overview

BUS BK/AGC-2-1/2-R BUS SMALL
Also known as: 051712656252, BK/AGC-2-1/2-R, BUSBKAGC212R

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 32
Amps: 2.500
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Volts DC: 32
Volts AC: 32