BUSS 170M5955 FUSE 400A 1000V 2BKN/

Item #: 0952644

Cat #: 170M5955

UPC: 051712602211

$ 888.48 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5955 FUSE 400A 1000V

Overview

BUS 170M5955 FUSE 400A 1000V
Also known as: 051712602211, 170M5955, BUS170M5955

Specifications

No Specifications Available