BUSS 170M5952 FUSE 250A 1000V 2BKN/

Item #: 0952637

Cat #: 170M5952

UPC: 051712602204

$ 780.95 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5952 FUSE 250A 1000V

Overview

BUS 170M5952 FUSE 250A 1000V
Also known as: 051712602204, 170M5952, BUS170M5952

Specifications

No Specifications Available