1 Amp Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0952632

Cat #: BK/AGC-1-R

UPC: 051712655965

$ 1.42 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS, BULK

Overview

1 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS, BULK
Also known as: 051712655965, BK/AGC-1-R, BUSBKAGC1R

Specifications

Speed: Fast Acting
Amps: 1
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1