FUSE 900A 690V 2/110 AR

Item #: 0952624

Cat #: 170M5876

UPC: 051712809689

$ 1019.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 900A, Top fuse status indicator, Fuse, Class aR - 170M5876

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 900A, Top fuse status indicator, Fuse, Class aR - 170M5876

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712809689, 170M5876, BUS170M5876

Specifications

Mounting: Stud
Type: US Style, No Indicator, Square Body
Amps: 900
Size: 2
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 900
Interrupt Rating DC: 200 kA
Type: US Style, No Indicator, Square Body
Size: 2
Volts AC Range: 690 - 700