FUSE 700A 690V aR DIN 2 HSDNH

Item #: 0952608

Cat #: 170M5813D

UPC: 051712334983

$ 868.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 700A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class aR

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 700A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class aR

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712334983, 170M5813D, BUS170M5813D

Specifications

Amps: 700
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square Body, Square