BUSS 170M5811D FUSE 550A 690V aR DI

Item #: 0952603

Cat #: 170M5811D

UPC: 051712334518

$ 868.04 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5811D FUSE 550A 690V

Overview

BUS 170M5811D FUSE 550A 690V
Also known as: 051712334518, 170M5811D, BUS170M5811D

Specifications

Amps: 550
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 550
Interrupt Rating DC: 200
Type: Square Body, Square