Fuse, 900A, Square Body, Blade, Size 2, with Indicator, 690/700V

Item #: 0952579

Cat #: 170M5765

UPC: 051712793254

$ 214.13 EA
Company wide:
0 in stock
Documents & Guides
900 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 2, Type -K, With Indicator, for Micro, 690 Volt AC (IEC), 700 Volt AC (UL)

Overview

900 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 2, Type -K, With Indicator, for Micro, 690 Volt AC (IEC), 700 Volt AC (UL)

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712793254, 170M5765, BUS170M5765

Specifications

Amps: 900
Type: Fuse, Square Body
Size: 2
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Amps: 900
Size: 2
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700
Type: Fuse, Square Body
Mounting: Bolt On
Class: aR