BUSS 170M5764 FUSE 800A 690V 2FKE/1

Item #: 0952577

Cat #: 170M5764

UPC: 051712799522

$ 1010.99 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5764 FUSE 800A 690V 2

Overview

BUS 170M5764 FUSE 800A 690V 2
Also known as: 051712799522, 170M5764, BUS170M5764

Specifications

Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 800