FUSE 400A 690V

Item #: 0952565

Cat #: 170M5758

UPC: 051712262415

$ 823.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 400A 690V 2FKE/115 AR UC

Overview

FUSE 400A 690V 2FKE/115 AR UC
Also known as: 051712262415, 170M5758, BUS170M5758

Specifications

Amps: 400
Type: Square Body
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square Body