FUSE 800A 1100V 2FKE/115 AR

Item #: 0952560

Cat #: 170M5748

UPC: 051712262385

$ 1867.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 800 A, AC 1100 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 800 A, AC 1100 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712262385, 170M5748, BUS170M5748

Specifications

Amps: 800
Interrupt Rating DC: 100 kA
Amps: 800
Interrupt Rating DC: 100 kA