BUSS 170M5742 FUSE 400A 1250V 2FKE/

Item #: 0952549

Cat #: 170M5742

UPC: 051712262323

$ 931.50 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5742 FUSE 400A 1250V

Overview

BUS 170M5742 FUSE 400A 1250V
Also known as: 051712262323, 170M5742, BUS170M5742

Specifications

No Specifications Available